Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7053D
Mfr # M-7053D
Zoro # G600491526
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input 10~30VDC
- Input Type Dry Contact
- Support Modbus and DCON Protocol Yes
- Power Consumption 0.7W
- Humidity 5 to 95% RH, non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7053D
- Zoro # G600491526
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Input | 10~30VDC |
Input Type | Dry Contact |
Support Modbus and DCON Protocol | Yes |
Power Consumption | 0.7W |
Humidity | 5 to 95% RH, non-condensing |
Effective Distance | 500m max. |
Channels | 16 |
Operating temperature | -25 to 75°C |
Storage temperature | -40 to 85°C |
Off Level | Close to GND |
On Level | Open |
Description
M-7053 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS3)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- ALLEN BRADLEY Door Mount Bezel Drive Parts And Accessory (20-HIM-B1)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- Icp Das Programmable Logic Controllers