Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7053
Mfr # M-7053
Zoro # G700491662
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Effective Distance 500m max.
- On Level Open
- Operating temperature -25 to 75°C
- Humidity 5 to 95% RH, non-condensing
- Input 10~30VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7053
- Zoro # G700491662
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Effective Distance | 500m max. |
On Level | Open |
Operating temperature | -25 to 75°C |
Humidity | 5 to 95% RH, non-condensing |
Input | 10~30VDC |
Channels | 16 |
Input Type | Dry Contact |
Power Consumption | 0.7W |
Off Level | Close to GND |
Support Modbus and DCON Protocol | Yes |
Storage temperature | -40 to 85°C |
Description
Modbus Version, 16 Digital input module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- NOARK Mms Ext Rotary Handle 115Mm (MMS-MEH63-115)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- ALLEN BRADLEY Module (1492-IFM40F)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- Icp Das Programmable Logic Controllers