Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7052
Mfr # M-7052
Zoro # G800491685
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage temperature -40°C ~ +85°C (-40°F ~ +185°F)
- Protocol Modbus RTU, DCON
- System LED Indicator Yes, 1 as Power/Communication Indicator
- Interface RS-485
- Humidity 10 ~ 95% RH, Non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7052
- Zoro # G800491685
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
Storage temperature | -40°C ~ +85°C (-40°F ~ +185°F) |
Protocol | Modbus RTU, DCON |
System LED Indicator | Yes, 1 as Power/Communication Indicator |
Interface | RS-485 |
Humidity | 10 ~ 95% RH, Non-condensing |
Consumption | 0.2 W |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
I/O LED Indicators | Yes, 8 LEDs as Digital Input Indicators |
Baud Rate | 1200 to 115200 bps |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Reverse Polarity Protection | Yes |
Installation | DIN-Rail or Wall Mounting |
Input Range | 10 ~ 30 VDC |
Interface Format | (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1) |
Intra-module Isolation, Field-to-Logic | 5000 Vrms |
EFT (IEC 61000-4-4) | ±2 kV for Power Line |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Description
Modbus Version, 8 Isolated digital input module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- FORD Generator Cover (FGC11A1)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C4DR-D-V2)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- Icp Das Programmable Logic Controls (PLC)