Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7051D
Mfr # M-7051D
Zoro # G000491485
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Counters channels : 16
- Photo-Isolation 3750Vrms
- Operating temperature -25 to 75°C
- Effective Distance 500M max. for Dry Contact
- Wet Contact Off Voltage Level : +4V max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7051D
- Zoro # G000491485
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 16 |
Photo-Isolation | 3750Vrms |
Operating temperature | -25 to 75°C |
Effective Distance | 500M max. for Dry Contact |
Wet Contact | Off Voltage Level : +4V max. |
Interface | RS-485 |
Over-Voltage Protect | 70VDC |
Power Consumption | 0.6W (M-7051) / 1.5W (M-7051D) |
Humidity | 5 to 95% RH, non-condensing |
Input Impedance | 10K Ohms, 0.5W |
Support Modbus and DCON Protocol | Yes |
Input Type | Dry Contact(Source), Wet Contact(Sink, Source) |
Baud Rate | 1200 ~ 115200bps |
Dry Contact | Off Voltage Level : open |
Input Voltage Range | 10~30VDC |
Channels | 16 |
Storage temperature | -40 to 85°C |
Interface Format | N, 8, 1 |
Description
M-7051 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Surge Protector, 6-Outlets, White (BE106000-10)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- ACTION FREQUENCY INPUT MODULE (Q476-0000)
- Icp Das Programmable Logic Controllers