Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7051
Mfr # M-7051
Zoro # G900491431
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Counters channels : 16
- Wet Contact Off Voltage Level : +4V max.
- Power Consumption 0.6W
- Humidity 5 to 95% RH, non-condensing
- Interface RS-485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7051
- Zoro # G900491431
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 16 |
Wet Contact | Off Voltage Level : +4V max. |
Power Consumption | 0.6W |
Humidity | 5 to 95% RH, non-condensing |
Interface | RS-485 |
Input Impedance | 10K Ohms, 0.5W |
Input Voltage Range | 10~30VDC |
Input Type | Dry Contact(Source), Wet Contact(Sink, Source) |
Effective Distance | 500M max. for Dry Contact |
Channels | 16 |
Interface Format | N, 8, 1 |
Baud Rate | 1200 ~ 115200bps |
Dry Contact | Off Voltage Level : open |
Photo-Isolation | 3750Vrms |
Storage temperature | -40 to 85°C |
Operating temperature | -25 to 75°C |
Support Modbus and DCON Protocol | Yes |
Over-Voltage Protect | 70VDC |
Description
Modbus Version, 16-channel Isolated Digital Input Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- ADVANTECH 8-Ch Ai/Do Module (ADAM-6017-D)
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- OPTO 22 100Ohm Rtd Platinum I/O Module (G4 AD10)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- Icp Das Programmable Logic Controllers