Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7050D
Mfr # M-7050D
Zoro # G000491478
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Counters channels : 7
- Interface RS-485
- Input Voltage Range 10~30VDC
- Channels (Digital Output) 8, Sink, NPN
- Channels (Digital Input) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7050D
- Zoro # G000491478
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 7 |
Interface | RS-485 |
Input Voltage Range | 10~30VDC |
Channels (Digital Output) | 8, Sink, NPN |
Channels (Digital Input) | 7 |
Output Current | 30mA max. |
Input Impedance | 3K9, 0.3W |
Power Consumption | 0.4W (M-7050) / 1.1W (M-7050D) |
Input Type | Source, non-isolated channel with common ground |
Operating temperature | -25 to 75°C |
Output Voltage | 30V max. |
On Voltage Level | +4V ~ +30V |
Storage temperature | -40 to 85°C |
Baud Rate | 1200 ~ 115200bps |
Interface Format | N, 8, 1 |
Humidity | 5 to 95% RH, non-condensing |
Support Modbus and DCON Protocol | Yes |
Off Voltage Level | +1V max. |
Description
M-7050 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- CABLE WHOLESALE Cable Wholesale Hex Nut; # 4 - 40; 100 Pieces; 5.0mm (30D1-02440)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- TELEMECANIQUE SENSORS Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display (SR2A101BD)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- Icp Das Programmable Logic Controls (PLC)