Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7050
Mfr # M-7050
Zoro # G400491481
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Counters channels : 7
- Input Type Source, non-isolated channel with common ground
- Channels (Digital Output) 8, Sink, NPN
- Input Voltage Range 10~30VDC
- Operating temperature -25 to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7050
- Zoro # G400491481
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 7 |
Input Type | Source, non-isolated channel with common ground |
Channels (Digital Output) | 8, Sink, NPN |
Input Voltage Range | 10~30VDC |
Operating temperature | -25 to 75°C |
Interface Format | N, 8, 1 |
On Voltage Level | +4V ~ +30V |
Support Modbus and DCON Protocol | Yes |
Channels (Digital Input) | 7 |
Interface | RS-485 |
Input Impedance | 3K9, 0.3W |
Power Consumption | 0.4W (M-7050) / 1.1W (M-7050D) |
Off Voltage Level | +1V max. |
Output Voltage | 30V max. |
Output Current | 30mA max. |
Humidity | 5 to 95% RH, non-condensing |
Storage temperature | -40 to 85°C |
Baud Rate | 1200 ~ 115200bps |
Description
Modbus Version, 7 Digital input and 8 Digital Output module, Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A (LC1DT40B7)
- GENERAC Generac Solar Panel (8038)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- GENERAC Carburetor (0J2451)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- Icp Das Programmable Logic Controls (PLC)