Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7045D
Mfr # M-7045D
Zoro # G200491636
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reverse Polarity Protection Yes
- Surge (IEC 61000-4-5) ±3 kV for Power Line
- Consumption 1.5 W
- I/O LED Indicators Yes, 16 LEDs as Digital Output Indicators
- System LED Indicator Yes, 1 as Power/Communication Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7045D
- Zoro # G200491636
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
Reverse Polarity Protection | Yes |
Surge (IEC 61000-4-5) | ±3 kV for Power Line |
Consumption | 1.5 W |
I/O LED Indicators | Yes, 16 LEDs as Digital Output Indicators |
System LED Indicator | Yes, 1 as Power/Communication Indicator |
Storage temperature | -40°C ~ +85°C (-40°F ~ +185°F) |
EFT (IEC 61000-4-4) | ±4 kV for the 16 DO channels and Power, ±2 kV for the RS-485 Port |
Interface | RS-485 |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Input Range | 10 ~ 30 VDC |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Installation | DIN-Rail or Wall Mounting |
Humidity | 10 ~ 95% RH, Non-condensing |
Baud Rate | 1200 to 115200 bps |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Interface Format | N, 8, 1 |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Protocol | Modbus RTU, DCON (for M-7045 series) |
Description
M-7045 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Yellow (HS357-S10-YELLOW)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- SCHNEIDER ELECTRIC Controller, 100-240VAC (TM171ODM14R)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 12V DC, clock, display (SR2B201JD)
- Icp Das Programmable Logic Controls (PLC)