Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7045
Mfr # M-7045
Zoro # G800491623
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Humidity 10 ~ 95% RH, Non-condensing
- Input Range 10 ~ 30 VDC
- Consumption 0.6 W
- Dual Watchdog Yes, Module (1.6 Seconds), Communication (Programmable)
- EFT (IEC 61000-4-4) ±4 kV for the 16 DO channels and Power, ±2 kV for the RS-485 Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7045
- Zoro # G800491623
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
Humidity | 10 ~ 95% RH, Non-condensing |
Input Range | 10 ~ 30 VDC |
Consumption | 0.6 W |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
EFT (IEC 61000-4-4) | ±4 kV for the 16 DO channels and Power, ±2 kV for the RS-485 Port |
Reverse Polarity Protection | Yes |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Storage temperature | -40°C ~ +85°C (-40°F ~ +185°F) |
Installation | DIN-Rail or Wall Mounting |
Protocol | Modbus RTU, DCON (for M-7045 series) |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Interface Format | N, 8, 1 |
Baud Rate | 1200 to 115200 bps |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Surge (IEC 61000-4-5) | ±3 kV for Power Line |
System LED Indicator | Yes, 1 as Power/Communication Indicator |
Interface | RS-485 |
Description
Modubs Version, 16-channel Isolated Digital Output Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 1 In., Aluminum (2404)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- ALLEN BRADLEY Plc 1769AENTR (1769-AENTR)
- SIEMENS Module (6SL3210-1PE16-1AL1)
- MOXA Remote Ethernet I/O, 8Di/8Dio, 2Port Switch (ioLogik E1212)
- GE FANUC 12-SLOT BACKPLANE CHASSIS MODULE (IC695CHS012-BA)
- Icp Das Programmable Logic Controls (PLC)