Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7043
Mfr # M-7043
Zoro # G900491707
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Safe Value Yes
- Input Voltage Range 10~30VDC
- Interface RS-485
- Storage temperature -40 to 85°C
- Sink/Source (NPN/PNP) Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7043
- Zoro # G900491707
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
Safe Value | Yes |
Input Voltage Range | 10~30VDC |
Interface | RS-485 |
Storage temperature | -40 to 85°C |
Sink/Source (NPN/PNP) | Sink |
Max. Load Current | 100 mA/Channel |
Power-on Value | Yes |
Protocol | Modbus RTU, DCON |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Reverse Polarity Protection | Yes |
Humidity | 5 to 95% RH, non-condensing |
Type | Open Collector |
I/O LED Indicator | Yes, 16 LED as Digital Output Indicator |
Interface Format | (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1) |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Baud Rate | 1200 to 115200 bps |
Operating temperature | -25 to 75°C |
Power Consumption | 0.4W |
Load Voltage | +3.5 ~ 30 VDC |
Channels | 16 |
Description
16 channel non isolated digital Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFH250603CID)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C13D8-201)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- ACTION FREQUENCY INPUT MODULE (Q476-0000)
- BLUE SEA SYSTEMS Blue Sea 7054 10A Push Button Thermal with Quick Connect Terminals (7054)
- ANATEL CATALYST 2960 24 PORT NETWORK SWITCH ETHERNET AND COMMUNICATION MODULE (WS-C2960-24TT-L)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- Icp Das Programmable Logic Controllers