Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7041D
Mfr # M-7041D
Zoro # G400491474
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reverse Polarity Protection Yes
- Consumption 0.2 W
- Humidity 10 ~ 95% RH, Non-condensing
- Interface RS-485
- Intra-module Isolation, Field-to-Logic 3750 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7041D
- Zoro # G400491474
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Reverse Polarity Protection | Yes |
Consumption | 0.2 W |
Humidity | 10 ~ 95% RH, Non-condensing |
Interface | RS-485 |
Intra-module Isolation, Field-to-Logic | 3750 VDC |
EFT (IEC 61000-4-4) | ±2 kV for Power Line |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
7-Segment LED Display | Yes, 14 LEDs as Digital Input Indicators |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Protocol | DCON |
Baud Rate | 1200 ~ 115200 bps |
Storage temperature | -40°C ~ +85°C (-40°F ~ +185°F) |
Interface Format | N, 8, 1 |
Input Range | 10 ~ 30 VDC |
Installation | DIN-Rail or Wall Mounting |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Description
M-7041 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation (58018405)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- SCHNEIDER ELECTRIC Communication interface, Zelio Logic SR2 SR3, Ethernet, for SR3 24V DC, smart relay (SR3NET01BD)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MITSUBISHI Programmable Controller, 100 V AC And 220 V AC (FX2N-48MR-ES/UL)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- MOXA Remote Ethernet I/O W/ 6Rtd, And 2Port Switch (ioLogik E1260)
- Icp Das Programmable Logic Controllers