Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7041D-A5
Mfr # M-7041D-A5
Zoro # G100491545
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Intra-module Isolation, Field-to-Logic 3750 VDC
- Storage temperature -40 ~ +85°C
- I/O LED Indicator Yes
- Interface RS-485
- Baud Rate 1200 ~ 115200 bps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7041D-A5
- Zoro # G100491545
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Intra-module Isolation, Field-to-Logic | 3750 VDC |
Storage temperature | -40 ~ +85°C |
I/O LED Indicator | Yes |
Interface | RS-485 |
Baud Rate | 1200 ~ 115200 bps |
EFT (IEC 61000-4-4) | ±4 kV, ±2 kV for the RS-485 Port |
Installation | DIN-Rail or Wall Mounting |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
ESD (IEC 61000-4-2) | 4 kV Contact for Each Terminal |
Operating temperature | -25 ~ +75°C |
Input Range | 10 ~ 30 VDC |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Interface Format | N, 8, 1 |
Protocol | Modbus RTU, DCON |
Reverse Polarity Protection | Yes |
Humidity | 10 ~ 95% RH, Non-condensing |
Consumption | 1.0 W |
Description
M-7041-A5 with LED display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- HONEYWELL Honeywell Digital Temperature Controller T775A2009, 1 Temp. Input, 1 SPDT Relay (T775A2009)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- ALLEN BRADLEY VPLB1003TPK12AA 1769L18ERBB1B (1769-L18ER-BB1B)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- ALLEN BRADLEY Door Mount Bezel Drive Parts And Accessory (20-HIM-B1)
- ALLEN BRADLEY Plc 1769L19ERBB1B (1769-L19ER-BB1B)
- Icp Das Programmable Logic Controls (PLC)