Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7041
Mfr # M-7041
Zoro # G600491519
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counters channels : 14
- Interface RS-485
- Off Voltage Level +1V Max
- Power Consumption 0.2W (M-7041) / 0.9 W (M-7041D)
- Humidity 5 ~ 95% RH, non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7041
- Zoro # G600491519
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Counters | channels : 14 |
Interface | RS-485 |
Off Voltage Level | +1V Max |
Power Consumption | 0.2W (M-7041) / 0.9 W (M-7041D) |
Humidity | 5 ~ 95% RH, non-condensing |
Input Type | Sink or Source,Isolated channel with common power or ground |
Support Modbus and DCON Protocol | Yes |
Isolation Voltage | 3750 Vrms |
Baud Rate | 1200 ~ 115200bps |
Storage temperature | -40 ~ 85°C |
Input Impedance | 3K Ohms, 0.5W |
Interface Format | N, 8, 1 |
On Voltage Level | +4 ~ +30V |
Input Channels | 14 |
Operating temperature | -25 ~ 75°C |
Input Voltage Range | 10 ~ 30 VDC |
Description
Modbus Version, 14 Isolated digital input module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- MITSUBISHI Logic Module FX3U128MRESA (FX3U-128MR/ES-A)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- ANDOVER CONTROLS ACCESS CONTROL I/O MODULE (AC 1 RS-485)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- Icp Das Programmable Logic Controllers