Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7033D
Mfr # M-7033D
Zoro # G100491439
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- RTD Type Pt100 α=0.00385, Pt100 α=0.003916, Ni120, Pt1000 α=0.00385
- Intra-module Isolation, Field to Logic 3000 VDC
- Zero Drift +/-0.5uV/°C
- Common Mode Rejection 150dB min
- Normal Mode Rejection 100dB min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7033D
- Zoro # G100491439
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Band Width | 15.7Hz |
Details
RTD Type | Pt100 α=0.00385, Pt100 α=0.003916, Ni120, Pt1000 α=0.00385 |
Intra-module Isolation, Field to Logic | 3000 VDC |
Zero Drift | +/-0.5uV/°C |
Common Mode Rejection | 150dB min |
Normal Mode Rejection | 100dB min |
Resolution | 16-bit |
Wire connection | 2/3/4 wire |
Input Voltage Range | +10 to +30 VDC |
Humidity | 5 to 95% RH, non-condensing |
Storage temperature | -40 to 85°C |
Interface | RS-485 |
Span drift | +/-25uV/°C |
Input Type | RTD |
Accuracy | +/-0.1% |
Support Modbus and DCON Protocol | Yes |
Power Consumption | 1.0 W (M-7033) / 1.6W (M-7033D) |
Operating temperature | -25 to 75°C |
Input Channels | 3 |
Baud Rate | 1200 ~ 115200bps |
Sampling Rate | 15/12.5 samples/ secondwhile filter at 60/ 50Hz |
Interface Format | N, 8, 1 |
Open Wire Detection | Yes |
Description
M-7033 with display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- SCHNEIDER ELECTRIC Zelio Sr2Pack Compact 12 Io 24Vdc (SR2PACKBD)
- PATLITE CONNECTION MODULE 24V-DC PARTS AND ACCESSORY (LR7-02WTNW)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- ADVANTECH N6210 1.2GHz, 4G RAM, 32G, 2xGbE, 2xUSB, HDMI (UNO-2271G-N221AU)
- ADVANTECH Isolated Strain Gauge Input Module (ADAM-3016-AE)
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- Icp Das Programmable Logic Controls (PLC)