Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7033
Mfr # M-7033
Zoro # G700491617
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Intra-module Isolation, Field to Logic 3000 VDC
- Wire connection 2/3/4 wire
- Baud Rate 1200 ~ 115200bps
- Support Modbus and DCON Protocol Yes
- RTD Type Pt100 α=0.00385, Pt100 α=0.003916, Ni120, Pt1000 α=0.00385
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7033
- Zoro # G700491617
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Band Width | 15.7Hz |
Details
Intra-module Isolation, Field to Logic | 3000 VDC |
Wire connection | 2/3/4 wire |
Baud Rate | 1200 ~ 115200bps |
Support Modbus and DCON Protocol | Yes |
RTD Type | Pt100 α=0.00385, Pt100 α=0.003916, Ni120, Pt1000 α=0.00385 |
Accuracy | +/-0.1% |
Interface Format | N, 8, 1 |
Common Mode Rejection | 150dB min |
Normal Mode Rejection | 100dB min |
Input Voltage Range | +10 to +30 VDC |
Input Channels | 3 |
Power Consumption | 1.0 W (M-7033) / 1.6W (M-7033D) |
Interface | RS-485 |
Humidity | 5 to 95% RH, non-condensing |
Zero Drift | +/-0.5uV/°C |
Span drift | +/-25uV/°C |
Open Wire Detection | Yes |
Storage temperature | -40 to 85°C |
Sampling Rate | 15/12.5 samples/ secondwhile filter at 60/ 50Hz |
Operating temperature | -25 to 75°C |
Resolution | 16-bit |
Input Type | RTD |
Description
Modbus Version, 3-channel RTD input module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 1 Pole, 120/240V AC (QOU170)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- Icp Das Programmable Logic Controllers