Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7026
Mfr # M-7026
Zoro # G900491561
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 12-bit, 16-bit
- Accuracy ±0.1% of FSR
- Short-circuit Protection Yes
- Current 140 Ω
- Channels (Analog Input) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7026
- Zoro # G900491561
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Min. Pulse Width | 5 ms |
Description
Modbus Version, 6 Analog Inputs, 2 Analog Outputs, 3 Digital Inputs and 3 Digital Outputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- Icp Das Programmable Logic Controllers