Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7024UD
Mfr # M-7024UD
Zoro # G900491592
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- EFT (IEC 61000-4-4) ±4 kV for Power Line
- Dimensions (L x W x H) 123 mm x 72 mm x 35 mm
- Interface Format (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1)
- Protocol Modbus RTU, DCON
- Reverse Polarity Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7024UD
- Zoro # G900491592
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
EFT (IEC 61000-4-4) | ±4 kV for Power Line |
Interface Format | (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1) |
Protocol | Modbus RTU, DCON |
Reverse Polarity Protection | Yes |
Installation | DIN-Rail or Wall Mounting |
Baud Rate | 1200 to 115200 bps |
Interface | RS-485 |
Input Range | 10 ~ 30 VDC |
I/O LED Indicator | 4 LEDs as Analog Input Fault Indicators, 4 LEDs as Digital Input Indicators, 4 LEDs as Digital Output Indicators |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Storage temperature | -40°C ~ +85°C (-40°F ~ +185°F) |
Humidity | 10 ~ 95% RH, Non-condensing |
ESD (IEC 61000-4-2) | ±8 kV Contact for each Terminal |
Dual Watch Dog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Intra-Module Isolation, Field-to-Logic | 2.5 kVDC |
Consumption | 4.5 W |
Description
M-7024U with display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- CAMOZZI Reed Switch, 2 Wrs, 10-30Vac/Dc (CSH-223-2)
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- ALLEN BRADLEY Plc 1769L18ERMBB1B (1769-L18ERM-BB1B)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- Icp Das Programmable Logic Controllers