Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7024U
Mfr # M-7024U
Zoro # G800491722
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ESD (IEC 61000-4-2) ±8 kV Contact for each Terminal
- Consumption 4 W
- Input Range 10 ~ 30 VDC
- Storage temperature -40°C ~ +85°C (-40°F ~ +185°F)
- Intra-Module Isolation, Field-to-Logic 2.5 kVDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7024U
- Zoro # G800491722
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
ESD (IEC 61000-4-2) | ±8 kV Contact for each Terminal |
Consumption | 4 W |
Input Range | 10 ~ 30 VDC |
Storage temperature | -40°C ~ +85°C (-40°F ~ +185°F) |
Intra-Module Isolation, Field-to-Logic | 2.5 kVDC |
Dual Watch Dog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Protocol | Modbus RTU, DCON |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Interface Format | (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1) |
Interface | RS-485 |
Humidity | 10 ~ 95% RH, Non-condensing |
Reverse Polarity Protection | Yes |
Baud Rate | 1200 to 115200 bps |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
EFT (IEC 61000-4-4) | ±4 kV for Power Line |
Installation | DIN-Rail or Wall Mounting |
Description
Modubs Version, 4-channel Analog Output, 4-channel DI and 4 channel Digital Output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- Icp Das Programmable Logic Controls (PLC)