Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7024R
Mfr # M-7024R
Zoro # G800491708
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DA Output Response Time 10 ms
- Accuracy 0.001
- Range 0 ~ 5 V, +/- 5 V, 0 ~ 10 V, +/- 10 V, 0 ~ 20 mA, 4 ~ 20 mA
- Max. Input Frequency 50 Hz
- Channels 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7024R
- Zoro # G800491708
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Min. Pulse Width | 10 ms |
Details
DA Output Response Time | 10 ms |
Accuracy | 0.001 |
Range | 0 ~ 5 V, +/- 5 V, 0 ~ 10 V, +/- 10 V, 0 ~ 20 mA, 4 ~ 20 mA |
Max. Input Frequency | 50 Hz |
Channels | 5 |
Power-on Value | Yes |
Input Type | Dry Contact (Source) |
Resolution | 14-bit |
Safe Value | Yes |
Off Voltage Level | Open |
Output Channels | 4 |
Description
Modbus Version, 4-channel Analog Output and 5-channel DI Module with DCON
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1In (UNF100NR-A)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- SCHNEIDER ELECTRIC Zelio Sr2Pack Compact 12 Io 24Vdc (SR2PACKBD)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- TELEMECANIQUE SENSORS Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display (SR2A101BD)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- ALLEN BRADLEY Ethernet/ip I/o Module Ser B (1732E-16CFGM12R)
- Icp Das Programmable Logic Controllers