Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7022
Mfr # M-7022
Zoro # G000491447
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Type 0 ~ 20 mA , 4 ~ 20 mA, 0 ~ 5 V and 0 ~ 10 V
- Storage temperature -40 to 85°C
- Support Modbus and DCON Protocol Yes
- Intra-module Isolation, Field to Logic 3000 VDC
- DA Output Response Time 10ms per channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7022
- Zoro # G000491447
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Output Type | 0 ~ 20 mA , 4 ~ 20 mA, 0 ~ 5 V and 0 ~ 10 V |
Storage temperature | -40 to 85°C |
Support Modbus and DCON Protocol | Yes |
Intra-module Isolation, Field to Logic | 3000 VDC |
DA Output Response Time | 10ms per channel |
Resolution | 12-bit |
Programmable Output Slope | 0.125 to 1024 mA/ second; 0.0625 to 512 V/ second |
Span Temperature Coefficient | +/-25ppm/ °C |
Interface | RS-485 |
Input | +10 to +30 VDC |
Zero Drift | Current output : +/-0.2uA/°C; Voltage output : +/-30uV/°C |
Output Channels | 2,Channel to channel isolation |
Operating temperature | -25 to 75°C |
Power Consumption | 3.0W |
Read Back Accuracy | +/-1% of FSR |
Accuracy | +/-0.1% of FSR |
Humidity | 5 to 95% RH, non-condensing |
Interface Format | N, 8, 1 |
Current load resistor | Internal power : 500 ohms; External 24V : 1050 ohms |
Baud Rate | 1200 ~ 115200bps |
Description
Modbus Version, 2-channel 12-bit analog output module, channel to channel isolated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- ALLEN BRADLEY VPLB1003TPK12AA 1769L18ERBB1B (1769-L18ER-BB1B)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- SIEMENS Module (7ML5740-1BA01-0A)
- Icp Das Programmable Logic Controls (PLC)