Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7019R
Mfr # M-7019R
Zoro # G300491628
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ESD (IEC 61000-4-2) ±4 kV
- Reverse Polarity Protection Yes
- EFT (IEC 610004-4) ±4 kV
- Input Range +10 ~ +30 VDC
- System LED Indicator Yes, 1 as Power/Communication Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7019R
- Zoro # G300491628
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
ESD (IEC 61000-4-2) | ±4 kV |
Reverse Polarity Protection | Yes |
EFT (IEC 610004-4) | ±4 kV |
Input Range | +10 ~ +30 VDC |
System LED Indicator | Yes, 1 as Power/Communication Indicator |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Interface Format | (N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1) |
Consumption | 1.2 W |
Protocol | Modbus RTU, DCON |
Storage temperature | -40°C ~ +85°C (-40°F ~ +185°F) |
Intra-module Isolation, Field-to-Logic | 3000 VDC |
Baud Rate | 1200 to 115200 bps |
Interface | RS-485 |
Humidity | 10 - 95% RH, Non-condensing |
Operating temperature | -25°C ~ +75°C (-13°F ~ +167°F) |
Installation | DIN-Rail or Wall Mounting |
Description
Modbus Version, 8-channel universal input module with high voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- APC Ups Network Management Card 3 w/ Powerchute Network Shutdown (AP9640)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- GE FANUC OUTPUT MODULE (IC697MDL940)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- Icp Das Programmable Logic Controllers