Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7018R
Mfr # M-7018R
Zoro # G400491535
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sampling Rate 10 Samples/ Second
- Accuracy +/-0.1%
- Operating temperature -25 to 75°C
- Open Thermocouple Detection Yes
- Humidity 5 to 95% RH, non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7018R
- Zoro # G400491535
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
BandWidth | 15.7 Hz |
Details
Sampling Rate | 10 Samples/ Second |
Accuracy | +/-0.1% |
Operating temperature | -25 to 75°C |
Open Thermocouple Detection | Yes |
Humidity | 5 to 95% RH, non-condensing |
Intra-module Isolation, Field to Logic | 3000 VDC |
Baud Rate | 1200 ~ 115200bps |
Over voltage Protection | 240Vrms |
Input Type | +/-15mV, +/-50mV, +/-100mV, +/-500mV, +/-1V, +/-2.5V; +/-20mA (requires optional external 125 ohm resistor); Thermocouple Type J, K, T, E, R, S, B, N, C,L,M |
Input | +10 to +30 Vdc |
Interface Format | N, 8, 1 |
Input Impedance | 1M Ohms |
Resolution | 16-bit |
Storage temperature | -40 to 85°C |
4KV ESD Protection | Yes, Contact for each terminal. |
Input Channels | 8 differential |
Interface | RS-485 |
Power Consumption | 1.0W |
Common Mode Rejection | 86dB min. |
Normal Mode Rejection | 100dB |
Span drift | 25ppm/°C |
Support Modbus and DCON Protocol | Yes |
Zero Drift | +/-10uV/°C |
Description
Modbus Version, 8 Thermocouple Inputs with high Voltage Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- TELMAR High-Low Alarm 117V-AC Other Plc and Dcs Module (540231)
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- Icp Das Programmable Logic Controls (PLC)