Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7018
Mfr # M-7018
Zoro # G700491709
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type +/-15mV, +/-50mV, +/-100mV, +/-500mV, +/-1V, +/-2.5V; +/-20mA (requires optional external 125 ohm resistor); Thermocouple Type J, K, T, E, R, S, B, N, C
- Open Thermocouple Detection No
- Humidity 5 to 95% RH, non-condensing
- Intra-module Isolation, Field to Logic 3000 VDC
- Input Impedance 20M Ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # M-7018
- Zoro # G700491709
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Band Width | 15.7 Hz |
Details
Input Type | +/-15mV, +/-50mV, +/-100mV, +/-500mV, +/-1V, +/-2.5V; +/-20mA (requires optional external 125 ohm resistor); Thermocouple Type J, K, T, E, R, S, B, N, C |
Open Thermocouple Detection | No |
Humidity | 5 to 95% RH, non-condensing |
Intra-module Isolation, Field to Logic | 3000 VDC |
Input Impedance | 20M Ohms |
Zero Drift | 0.5uV/°C |
Span drift | 25ppm/°C |
Input Channels | 8 differential |
Normal Mode Rejection | 100dB |
Input | +10 to +30 Vdc |
Over voltage Protection | +/-35V |
Interface Format | N, 8, 1 |
Power Consumption | 1.0W |
Sampling Rate | 10 Samples/ Second |
Interface | RS-485 |
Resolution | 16-bit |
Accuracy | +/-0.1% |
Baud Rate | 1200 ~ 115200bps |
Operating temperature | -25 to 75°C |
Common Mode Rejection | 150dB |
Support Modbus and DCON Protocol | Yes |
Storage temperature | -40 to 85°C |
Description
Modbus Version, 8 Thermocouple Inputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Plug-In Dimmer 200W (6004BC)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- Icp Das Programmable Logic Controls (PLC)