Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7017Z
Mfr # M-7017Z
Zoro # G300491697
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Over voltage Protection Differential: 240 Vrms, Single-ended: 150Vrms
- Input Channels 10 differential or 20 single-ended (Note1), software selectable
- Zero Drift ±20uV/°C
- Buad Rate 1200 ~ 115200bps
- Normal Mode Rejection 100dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7017Z
- Zoro # G300491697
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Band Width | 15.7Hz (Normal Mode) / 78.7Hz (Fast Mode) |
Description
Modbus Version, 10 / 20 Analog Inputs with high voltage protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA6PC)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch, -40 To 75°C (ioLogik E1214-T)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- Icp Das Programmable Logic Controllers