Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7017RMS
Mfr # M-7017RMS
Zoro # G400491672
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protocol Modbus RTU, DCON
- Interface RS-485
- Reverse Polarity Protection Yes
- Dual Watchdog Yes, Module (1.6 Seconds), Communication (Programmable)
- Humidity 10 to 95% RH, Non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7017RMS
- Zoro # G400491672
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (L x W x H) | 123 mm x 72 mm x 35 mm |
Details
Protocol | Modbus RTU, DCON |
Interface | RS-485 |
Reverse Polarity Protection | Yes |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Humidity | 10 to 95% RH, Non-condensing |
System LED Indicator | Yes, 1 as Power/Communication Indicator |
Consumption | 0.9 W |
Storage temperature | -40°C +85°C (-40°F ~ +185°F) |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Surge (IEC 61000-4-5) | ±0.5 kV for Power Line |
Baud Rate | 1200 to 115200 bps |
EFT (IEC 61000-4-4) | ±4 kV for Power Line |
Intra-module Isolation, Field-to-Logic | 2500 VDC |
Input | +10 ~ +30 VDC |
Installation | DIN-Rail |
Operating Temparture | -25°C ~ +75°C (-13°F ~ +167°F) |
Description
8 channel Analog Input, True RMS Inputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- TRIPP LITE Cat5e Cable, Molded, Shielded, M/M, Gray, 7ft (N105-007-GY)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (L1430P)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- Icp Das Programmable Logic Controllers