Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7017RC
Mfr # M-7017RC
Zoro # G000491454
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions (W x L x H) 72 mm x 123 mm x 35 mm
- Humidity 10 to 95%, Non-condensing
- Dual Watchdog Yes, Module (1.6 Seconds), Communication (Programmable)
- Operating temperature -25°C to +75°C (-13°C ~ +167°F)
- Protocol Modbus RTU, DCON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7017RC
- Zoro # G000491454
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Details
Humidity | 10 to 95%, Non-condensing |
Dual Watchdog | Yes, Module (1.6 Seconds), Communication (Programmable) |
Operating temperature | -25°C to +75°C (-13°C ~ +167°F) |
Protocol | Modbus RTU, DCON |
Interface Format | N, 8, 1), (N, 8, 2), (E, 8, 1), or (E, 8, 2) |
Intra-module Isolation, Field-to-Logic | 3000 VDC |
Reverse Polarity Protection | Yes |
System LED Indicator | Yes, 1 LED as Power/Communication Indicator |
Input Range | 10~30VDC |
Surge (IEC 610004-5) | ±0.5 kV for Power Line |
Interface | RS-485 |
Baud Rate | 1200 ~ 115200 bps |
Storage temperature | -40°C to 85°C (-40°F ~ +185°F) |
EFT (IEC) 610004-4) | ±4kV for Power Line |
Consumption | 1.3 W |
ESD (IEC 61000-4-2) | ±4 kV Contact for each Terminal |
Installation | DIN-Rail or Wall Mountable |
Description
Modbus Version, 8 Analog Current Inputs with high voltage protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SC-15)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- ANDOVER CONTROLS ACCESS CONTROL I/O MODULE (AC 1 RS-485)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- ADVANTECH 8-Ch Ai/Do Module (ADAM-6017-D)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- Icp Das Programmable Logic Controls (PLC)