Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7017R
Mfr # M-7017R
Zoro # G500491466
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Intra-module Isolation, Field to Logic 3000 VDC
- Operating temperature -25 to 75°C
- Input +10 to +30VDC
- Accuracy ±0.1%
- Interface Format N, 8, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7017R
- Zoro # G500491466
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
BandWidth | 13.1 Hz |
Details
Intra-module Isolation, Field to Logic | 3000 VDC |
Operating temperature | -25 to 75°C |
Input | +10 to +30VDC |
Accuracy | ±0.1% |
Interface Format | N, 8, 1 |
Input Type | ±150mV, ± 500mV, ± 1V, ± 5V, ± 10V and ± 20mA (requires optional ; external 125 Ω resistor) |
Power Consumption | 1.3W |
Over voltage Protection | 240Vrms |
Input Channels | 8 differential |
Drift | ± 10uV/°C |
Interface | RS-485 |
Watchdog | Yes, Module, Communication (Programmable over DCON) firmware version ; B300 and later |
Normal Mode Rejection | None |
Support Modbus and DCON Protocol | Yes |
Input Impedance | 2Ω |
Common Mode Rejection | 86dB min |
Baud Rate | 1200 ~ 115200bps |
Storage temperature | -40 to 85°C |
1 LED | As Power / Communication Indicator |
Sampling Rate | 60/10 Samples / Second (total) |
Resolution | 16-bit |
Humidity | 5 to 95% RH, non-condensing |
Description
Modbus Version, 8 Analog Inputs with high voltage protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C1DT-D-V2)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- Icp Das Programmable Logic Controllers