Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7017C
Mfr # M-7017C
Zoro # G900491448
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- 4KV ESD Protection Yes, Contact for each terminal.
- Input Type +/-20mA, 0-20mA and 4-20mA (requires optional external 125ohm resistor)
- Input Channels 8 differential
- Intra-module Isolation, Field to Logic 3000 VDC
- Span drift +/-25ppm/°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7017C
- Zoro # G900491448
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Band Width | 15.7Hz (Normal Mode) / 78.7Hz (Fast Mode) |
Details
4KV ESD Protection | Yes, Contact for each terminal. |
Input Type | +/-20mA, 0-20mA and 4-20mA (requires optional external 125ohm resistor) |
Input Channels | 8 differential |
Intra-module Isolation, Field to Logic | 3000 VDC |
Span drift | +/-25ppm/°C |
Interface | RS-485 |
Common Mode Rejection | 86dB min. |
Power Consumption | 1.3W |
Accuracy | +/-0.1% (Normal Mode) / +/-0.5% (Fast Mode) or better |
Resolution | 16-bit (Normal Mode) / 12-bit (Fast Mode) |
Storage temperature | -40 to 85°C |
Input Impedance | 2M Ohms |
Operating temperature | -25 to 75°C |
Watchdog | Yes, Module, Communication (Programmable over DCON) firmware version ; B300 and later |
Humidity | 5 to 95% RH, non-condensing |
Zero Drift | +/-20uV/°C |
Normal Mode Rejection | 100dB |
Sampling Rate | 10 samples/ second (Normal Mode) / 60 samples/ second (Fast Mode) total |
Interface Format | N, 8, 1 |
Input | +10 to +30 Vdc |
Support Modbus and DCON Protocol | Yes |
Baud Rate | 1200 ~ 115200bps |
Over voltage Protection | 240 Vrms |
Description
Modbus Version, 8 Analog Current Inputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, 12, 3R, 4, Hinged (HW-J161406FCHQR)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- PHOENIX CONTACT 24V-AC/DC RELAY MODULE (EMG 22-REL/KSR-24/21-21)
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- MAXSTREAM XSTREAM-PKG 2.4GHZ STAND-ALONE RADIO MODEM RS-232/485/422 ETHERNET AND COMMUNICATION MODULE (X24-019PKI-RA)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- ALLEN BRADLEY Module (1492-IFM40F)
- Icp Das Programmable Logic Controls (PLC)