Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7017
Mfr # M-7017
Zoro # G200491667
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 16-bit
- Span drift ±25ppm/°C
- Baud Rate 1200 ~ 115200bps
- Input Impedance 20M Ohms
- Humidity 5 to 95% RH, non-condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7017
- Zoro # G200491667
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
BandWidth | 15.7 Hz |
Details
Resolution | 16-bit |
Span drift | ±25ppm/°C |
Baud Rate | 1200 ~ 115200bps |
Input Impedance | 20M Ohms |
Humidity | 5 to 95% RH, non-condensing |
Over voltage Protection | ±35V(P-P) |
Normal Mode Rejection | 100dB |
Support Modbus and DCON Protocol | Yes |
Interface | RS-485 |
Input | +10 to +30VDC |
1 LED | As Power / Communication Indicator |
Watchdog | Yes, Module, Communication (Programmable over DCON) firmware version ; B300 and later |
Interface Format | N, 8, 1 |
Intra-module Isolation, Field to Logic | 3000 VDC |
Zero Drift | ±20uV/°C |
Sampling Rate | 10 Samples/ Second |
Common Mode Rejection | 86dB min |
Input Channels | 8 differential |
Power Consumption | 1.3W |
Accuracy | ±0.1% |
Input Type | ±150mV, ±500mV , ±1V, ±5V, ±10V; ±20mA (requires optional external 125 ohm resistor) |
Storage temperature | -40 to 85°C |
Operating temperature | -25 to 75°C |
Description
Modbus Version, 8 Analog Inputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- IFM Programming and Diagnostic Module, 24VDC (G1501S)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- Icp Das Programmable Logic Controls (PLC)