Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7011D
Mfr # M-7011D
Zoro # G900491714
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type Sink, Open Collector to 30V
- Resolution 16-bit
- Interface Format N, 8, 1
- 1 LED as Power/ Communication indicator
- Min. Pulse Width 1 ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7011D
- Zoro # G900491714
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Min. Pulse Width | 1 ms |
Band Width | 5.24Hz |
Description
M-7011 with Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 1000 (TY26M)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- IFM Programming and Diagnostic Module, 24VDC (G1501S)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- Icp Das Programmable Logic Controllers