Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7011
Mfr # M-7011
Zoro # G200491698
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type Sink, Open Collector to 30V
- Output Load 30mA max. per channel
- Input Channels 1
- Watchdog Yes, Module, Communication (Programmable)
- Baudrate 1200 ~ 115200 bps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7011
- Zoro # G200491698
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Band Width | 5.24Hz |
Min. Pulse Width | 1 ms |
Description
One Channel Thermocouple Input Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- HUBBELL Cover Assembly, Gray (CA60)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- MAXSTREAM XSTREAM-PKG 2.4GHZ STAND-ALONE RADIO MODEM RS-232/485/422 ETHERNET AND COMMUNICATION MODULE (X24-019PKI-RA)
- ALLEN BRADLEY Ethernet/ip I/o Module Ser B (1732E-16CFGM12R)
- LENZE LENZE ESVZXK1XX1A11 (ESVZXK1XX1A11)
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- WEIDMULLER RELAY MODULE (7940001142 RSM-16)
- OPTO 22 SNAP I/O DIGITAL OUTPUT MODULE (SNAP-ODC5SRC)
- Icp Das Programmable Logic Controls (PLC)