Shop All Programmable Logic Controllers
Icp Das
RS-485 Remote I/O Module, M-7002
Mfr # M-7002
Zoro # G700491471
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Interface RS-485
- Operating temperature -25 ~ +75°C
- Release Time 3 ms
- Overvoltage Protection +/-70 VDC, 240 Vrms
- EFT (IEC 61000-4-4) +/-4 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icp Das
- MFR # M-7002
- Zoro # G700491471
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions (W x L x H) | 72 mm x 123 mm x 35 mm |
Description
Modbus Version, 4-channel AI, 5-channel DI and 4-channels Relay Output with DCON
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- ICP DAS Encoder input board for Servo 300 (DB-200)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 26 IO, 24V DC (SR3PACK2BD)
- RELIANCE Cardpak Linear Voltage Time Unit Other Plc And Dcs Module (0-49005-1)
- Icp Das Programmable Logic Controls (PLC)