Shop All Media Converters & Data Adapter Kits
Icp Das
Isolated RS-232 to RS-485 Converter, tM-7520U
Mfr # tM-7520U
Zoro # G000491720
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- 2500 VDCIsolated Protection Yes
- Connection Removable 4-Pin Terminal Block x 1; 9-Pin Female D-Sub x 1
- Storage temperature -30 °C ~ +75 °C
- Power Consumption 0.5 W
- Input RS-232: TxD, RxD and GND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icp Das
- MFR # tM-7520U
- Zoro # G000491720
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Details
2500 VDCIsolated Protection | Yes |
Connection | Removable 4-Pin Terminal Block x 1; 9-Pin Female D-Sub x 1 |
Storage temperature | -30 °C ~ +75 °C |
Power Consumption | 0.5 W |
Input | RS-232: TxD, RxD and GND |
Transfer Distance | Max. 1,200 m at 9.6 kbps; Max. 400 m at 115.2 kbps; (Belden 9841 2P twisted-pair cable, if different cables are used, the transmission distance may change) |
Power/TxD/RxD | Yes |
Operating temperature | -25 °C ~ +75 °C |
Input Voltage Range | +10 VDC~ +30 VDC(Non-isolated) |
Humidity | 10 ~ 90% RH, non-condensing |
Output | RS-485: Data+, Data- |
Description
. Supports operating temperatures from -25°C ~ +75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- BLACK BOX Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm (LGC011A-R2)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- BLACK BOX 10/100/1000Bt 1000Bx Sfp (LMC4000A)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- Icp Das Media Converters & Data Adapter Kits