Shop All Pet Bowls & Feeders
Iconic Pet Llc
Iconic Pet 92184 Adjustable Stainless Steel Pet Double Diner - U Design; 160 oz.
Mfr # 92184
Zoro # G003970956
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iconic Pet Llc
- MFR # 92184
- Zoro # G003970956
- UPC # 39923224422
- Country of Origin China
- Category Pet Bowls & Feeders
Description
FeaturesPet Stainless Steel Adjustable Double Diner is high in quality. durable and easy to cleanThe height of individual bowl can be adjusted seperatly to different levelsThis adjustable pet double diner features two stainless steel bowls that fit securely in a sturdy frame made of Wrought IronBowls height can be easily adjusted to different heights with the help of screw clamps and special lock system that holds pet dishes in placeAdjustable height of the bowls allows the diner to grow with any dog. so he can eat comfortably at any ageElevated feeders reduce stress and strain on muscles and improve digestion of your petAnti skid rubber bottom provides stability and reduces noise while feeding your beloved dogThis Iconic Pet Stainless steel dog feeder is rust. scratch. chew and odour resistantIconic Pet Stainless steel double diner can be assembled in minutes! These bowls height can be adjusted easily with the twist of a knobSimple. yet elegant. this raised double diner looks great with any decorStainless steel double diner bowls are easy to clean and dishwasher safe.Size - 5 qt (160 oz.). 20 cup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Lake Rake, 66" Blue Handle Extension Kit (87003)
- AFTERMARKET Cylinder Seal Kit (G105547)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- STENS New 380-645 Fire Trimmer Line For Size 5 Lbs., Shape Round, Diameter 0.155 In. (380-645)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- LIXIT LIXIT 010LXT-FT32 Lixit Quick Lock Flip Top Water Bottle with Valve 1 Bottle (010LXT-FT32)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- QT DOG QT Dog 3540 ProSelect Small 1 qt Stainless Steel Standard Bowl (3540)
- PETS STOP Pets Stop RDB13 Baron Double Raised Dog Bowl - Small (RDB13)
- BELLA Cat Bowl Blue (7750)
- Iconic Pet Llc Pet Bowls & Feeders