Iconic Pet 92149 40 in. Heavy Duty Metal Tube Pen Pet Dog Exercise & Training Playpen
Mfr # 92149
Zoro # G703726617
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconic Pet Llc
- MFR # 92149
- Zoro # G703726617
- UPC # 799665921491
- Country of Origin China
- Category Pet Grooming & Health
Description
Iconic Pet Metal Tube Playpen is great place for your pet to play or exercise and can be used both indoors or outdoors. The playpen features eight panels that can form many shapes and easily break down for storage when not in use. This playpen is safe and convenient enclosure for your pet. Includes 8 interlocking panels made from heavy duty metal. Double metal door latch keeps pets safely inside. Easy to assembled without any tools & suitable for indoor or outdoor use. Dog exercise pen creates a safe space. Heavy duty dog playpen is easily detachable for easy storage and travel. Our pet playpen is specifically designed for ultimate versatility in any situation even to give training for your pet. The eight-panel design can be used for training or as a kennel or for other purposes both indoor and outdoor. This playpen can be used for a variety of pets. In addition to being versatile, these pet playpens are also highly portable, which allows pet owners to easily take the pet playpen along on any outing. The pet playpen panels don't just keep pets contained, but also provide ample visibility in order for owner to easily keep an eye on pets.
Features- Product Type - Heavy Duty Metal Tube pen Pet Dog Exercise and Training Playpen.
- Size - 40 in.
- Dimension - 85 x 85 x 40 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINCHTITE Tarp Zipper Door (3142)
- RESCUE Yellow Jacket Trap 0.05 oz (YJTA-DB36)
- MTD Blade Removal Tool (490-850-0005)
- COLEMAN CHILLER™ 9-Can Soft-Sided Portable Cooler - Black (2158131)
- PETICARE Dog Training Clicker; Multicolor - Pack of 3 (PE881552)
- GARMIN Alpha 200i Handheld (010-02230-50)
- NEW AGE PET Murphy Bed, w/Memory Foam Cushion, Antique (EHMB824)
- MILTEX INTEGRA Nail Nipper, 5.in, Concave Jaws, Double Spring, Stainless Steel (40-210-SS)
- PET PALS Pet Pals TP353 14 MGT Ergonomic Slicker Brush Sm (TP353 14)
- HEALTHY BREEDS Healthy Breeds 192959823486 Cocker Spaniel Ear Cleaning Wipes with Aloe & Eucalyptus for Dogs - 100 Count (192959823486)
- PRO SENSE 8.5 oz Chewable Vitamins for Dog (PR4745)
- Iconic Pet Llc Pet Grooming & Health