Iconic Pet 52068 Sassy Paws Raised Wooden Pet Double Diner with Stainless Steel Bowls; Antique Gray - Large
Mfr # 52068
Zoro # G203970756
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconic Pet Llc
- MFR # 52068
- Zoro # G203970756
- UPC # 601393520689
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Featuring an elevated design, this beautiful wooden double diner is an ideal feeder for your dog or large cat. This raised wooden pet double diner has colorful exterior that holds two stainless steel pet feeding bowls and blends with any type of home decor. Made from durable pine wood, the double diner holds two stainless steel feeding bowls. The two stainless steel bowls can be used for food, water or a combination of both for your dog or cat. The bowls are easy to clean and are dishwasher safe. Sassy Paws elevated wooden pet double diner is a combination of durable and premium looking pine wood with stainless steel bowls, which can enhance your home's interiors and decor.
This elevated double diner comes with advantages like stability, great finish, premium look, affordability and durability. This product is ideal for medium and large dogs and large cats. The frame of the double diner is made of pine wood which makes it attractive and sturdy. Made from durable pine wood, the double diner holds two stainless steel feeding bowls. The stainless steel bowls of the raised wooden pet double diner are rust and odor resistant. The bowls of the raised wooden pet double diner is easy to clean and dishwasher safe. This product is ideal for medium to large-sized dogs and large cats. Sassy Paws Wooden Pet Double Diner with Stainless Steel Bowls has been manufactured by Iconic Pet, creators of high-quality products. Some assembly required.
Specifications- Color: Antique Gray
- Material: Wooden, Stainless Steel
- Size: Large
- Bowl Size: 8.35" x 2.99"
- Bowl Capacity: 64 oz
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 9 ft 9 in x 11 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1012)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-130A centrifugal air mover! Portable and energy-efficient. (P-130A)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 2 Person, Light Khaki, Short (40-045-335801-00)
- ILC Replacement for Fisher Price Drl28 Lightning Mcqueen Hood W/label FOR Mcqueen Drl28 (DRL28 LIGHTNING MCQUEEN HOOD W/LABEL FOR MCQUEEN)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- PRESTIGE PET FOOD CAN LID 2 PK (A00260)
- MILLER MFG Waterboy Travel Water Bowl (2295)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- HARRIS FARMS Harris Farms 211007 4 gal Tap Poultry Flock Drinker (211007)
- Iconic Pet Llc Pet Bowls & Feeders