Iconic Pet 52059 Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion; Antique Gray - Large
Mfr # 52059
Zoro # G803768760
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconic Pet Llc
- MFR # 52059
- Zoro # G803768760
- UPC # 601393520597
- Country of Origin China
- Category Pet Beds
Description
Gift your charming pet with this wonderful Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion! With a soft and removable cushion, this wooden pet bed is an ideal spot for your dog or cat to relax. This luxury pet bed is made from durable pine wood and is a great addition to your home decor. The wooden dog bed offers stability and durability.
The soft plush paw printed fabric mattress is mushy and soft on your pet's skin. The bed cushion is soft and cozy, and features a removable and machine washable zippered cover for easy cleaning. This product is ideal for pets of all sizes, from a kitten to a large dog. This luxury pet bed is made from durable pine wood and goes well with your home decor. The bed cushion is soft and cozy, and features a removable and machine washable zippered cushion cover for easy cleaning. Suitable for pets up to 90 lbs. Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion has been manufactured by Iconic Pet, creators of high-quality products. Some assembly required.
Specifications- Color: Antique Gray
- Material: Wooden
- Size: Large
- Cushion Size: 32" x 20"
- Inner Size: 32" x 20"
- Weight: 16.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Trigger (731-04970B-10)
- HORSEMENS PRIDE Large Feed Ring 30 Qt. NAVY (1158-NV)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length (458)
- ICONIC PET LLC Iconic Pet 52057 Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion; Antique Gray - Small (52057)
- K&H PET PRODUCTS Amazin' Kitty Pad 2 Pack Gray 20" x 15" x 2" (5202)
- QUICKWAY IMPORTS Multi Level Modern Cat Climbing Tree House - with Removable Soft Blanket and Condo for Kittens (QI004558)
- PETPRIDE C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (PE8286)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- FLASH FURNITURE Gray 36x28 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00189-GY-GG)
- MIDWEST METAL PRODUCTS Curious Cube Condo Cat Bed (MW02308)
- Iconic Pet Llc Pet Beds