Iconic Pet Llc

Iconic Pet 52050 Sassy Paws Raised Wooden Pet Bed with Removable Cushion; Charcoal Gray - Large


product price: $284.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Shower your pet with love and affection with this comfortable and stylish wooden pet bed. With a soft removable cushion. this Sassy Paws raised wooden pet bed is an ideal spot for your dog or cat to relax. Made from sustainable and durable pine wood which also features a high-quality cushion. your dog will adore this special space to sleep. Pine is a high-quality wood with medium density. solid structure and strong stability. with soft color. less penetration and a natural feel. The raised pet bed comes with advantages like stability. great finish. premium look. affordability and durability. This modern pet bed is stylish and will be a great addition to your home decor. We offer this raised wooden pet bed in different variants to fit your home decor. The soft paw printed fabric cushion mattress is easy on your pet's skin. The bed cushion is soft. cozy and also features a removable and machine washable zippered cover for easy cleaning. The angled bed legs are not only stylish. but also non-skid. keeping the pet bed in place. With the panels in the headboard and sides. this dog bed will complement any room with its rich style. The wooden raised pet bed is made of sustainable and durable pine wood which also features a high-quality cushion. The bed cushion is soft. cozy and also features a removable and machine washable zippered cover for easy cleaning. The angled bed legs are not only stylish. but also non-skid. keeping the pet bed in place. The raised pet bed design increases the air flow to enhance comfort while reducing the likelihood of mold. mildew and odor. Suitable for pets up to 90 lbs. Sassy Paws Raised Wooden Pet Bed with Removable Cushion has been manufactured by Iconic Pet. creators of high-quality products. Some assembly required. SpecificationsColor: Charcoal GrayMaterial: WoodenSize: LargeCushion Size: 32" x 20"Inner Size: 32" x 20"Weight: 19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.