Shop All Pet Beds
Iconic Pet Llc
Iconic Pet 52047 Sassy Paws Raised Wooden Pet Bed with Removable Cushion; Rustic Brown - Large
Mfr # 52047
Zoro # G603768779
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iconic Pet Llc
- MFR # 52047
- Zoro # G603768779
- UPC # 601393520474
- Country of Origin China
- Category Pet Beds
Description
Shower your pet with love and affection with this comfortable and stylish wooden pet bed. With a soft removable cushion. this Sassy Paws raised wooden pet bed is an ideal spot for your dog or cat to relax. Made from sustainable and durable pine wood which also features a high-quality cushion. your dog will adore this special space to sleep. Pine is a high-quality wood with medium density. solid structure and strong stability. with soft color. less penetration and a natural feel. The raised pet bed comes with advantages like stability. great finish. premium look. affordability and durability. This modern pet bed is stylish and will be a great addition to your home decor. We offer this raised wooden pet bed in different variants to fit your home decor. The soft paw printed fabric cushion mattress is easy on your pet's skin. The bed cushion is soft. cozy and also features a removable and machine washable zippered cover for easy cleaning. The angled bed legs are not only stylish. but also non-skid. keeping the pet bed in place. With the panels in the headboard and sides. this dog bed will complement any room with its rich style. The wooden raised pet bed is made of sustainable and durable pine wood which also features a high-quality cushion. The bed cushion is soft. cozy and also features a removable and machine washable zippered cover for easy cleaning. The angled bed legs are not only stylish. but also non-skid. keeping the pet bed in place. The raised pet bed design increases the air flow to enhance comfort while reducing the likelihood of mold. mildew and odor. Suitable for pets up to 90 lbs. Sassy Paws Raised Wooden Pet Bed with Removable Cushion has been manufactured by Iconic Pet. creators of high-quality products. Some assembly required. SpecificationsColor: Rustic BrownMaterial: WoodenSize: LargeCushion Size: 32" x 20"Inner Size: 32" x 20"Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", for Heavy Weeds & Underbrush (41-921)
- OREGON Lawn & Garden Type Tire, 13x500-6 (58-135)
- STENS Pressure Washer Pump Oil 758-115 For 30 Weight (758-115)
- ICONIC PET LLC Iconic Pet 52057 Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion; Antique Gray - Small (52057)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Gray by Pet Adobe (853846MXC)
- MAJESTIC PET Sage Chevron Large Orthopedic Memory Foam Rectangle Dog Bed (78899551624)
- PETEDGE Sherpa Crate Bed 29.75 x 18.75 In Baby Pink (ZW260 30 76)
- PET ADOBE Pet Adobe Steel Frame Elevated Dog Bed - Navy (118623BOK)
- COOLAROO Coolaroo 799870436049 Steel Pet Bed Medium-Grey (436049)
- FLASH FURNITURE Gray 44x34 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00190-GY-GG)
- Iconic Pet Llc Pet Beds