Iconic Pet 51440 48 oz. Slow Feed Stainless Steel Pet Bowl - Large
Mfr # 51440
Zoro # G203768926
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconic Pet Llc
- MFR # 51440
- Zoro # G203768926
- UPC # 601393514404
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Iconic Pet Slow Feeding Bowl made of high quality stainless steel for durability. Stainless Steel Slow Feeding Pet Bowl with raised center slows down gulping of the food, uniquely designed to improve feeding while reducing choking of your lovable cat or dog. Iconic Pet Slow Feed Bowl's innovative model slows down consumption of food and improves your pet's digestion allowing better nutrient absorption. Anti skid rubber ring at the bottom provides more stability, reduces the noise so that your pet can enjoy the meal. Bowl without rubber ring is dishwasher safe and hand wash the rubber ring separately.
Features- Product Type - Slow Feed Stainless Steel Pet Bowl.
- Size - Large.
- Set of 2.
- Capacity - 48 oz.
- Pet - Dog or Cat.
- Dimension - 13.5 x 13.5 x 2.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- KOHLER Kit Overflow Bottle (66 065 02-S)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-12X12)
- 2W INTERNATIONAL 12 ft x 12 ft Tarp, Blue (T1212)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- MILLER MFG 50 Pint Blue Cage Cups (ACU1BLUE)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- TARHONG Carmel Medallion Pet Bowl Medium - Turquoise Set of 2 (PVA3071PBMRT)
- Iconic Pet Llc Pet Bowls & Feeders