Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl
Mfr # 51415
Zoro # G703768914
Product Information
- Brand Iconic Pet Llc
- MFR # 51415
- Zoro # G703768914
- UPC # 601393514152
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Iconic Pet Stainless Steel Bowl provides a clean dining experience for your pet. This long lasting Non-Skid Pet/Dog bowl has a feature of sparkling finish to attract pets. This Non-Skid Iconic Pet bowl is made of stainless steel which is rust free, odor resistant and non chewable by pets. This bowl has a non skid rubber ring that prevents sliding and provides more stability so that your pet can enjoy the food. This Iconic Pet stainless steel pet food bowl provides comfort for your pet while eating or drinking. Ideal for all kinds of dogs including puppies. Bowl without rubber ring is dishwasher safe and hand wash the rubber ring separately.
Features- Product Type - Stainless Steel Non-Skid Pet Bowl.
- Set of 2.
- Capacity - 64 oz.
- Pet - Dog or Cat.
- Dimension - 11.5 x 11.5 x 2.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo; Diaphragm Pump Assembly Replacement 473D/475/485 (44-00-221)
- AFTERMARKET Greasable Disc Bearing in Fits John Deere 220 637 980 630 970 627 210 621 230 21 (AA28184)
- WESTWARD #10 16 ga Scoop Shovel, Steel Blade, 46-3/4 in L Natural Fiberglass Handle (12U489)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- WOODLINK Mini Thistle Feeder (23868)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00103 Aluminum Spin Plate (103)
- MILLER MFG Chow Hound Dog Feeder 25 LB (2315-25)
- QT DOG QT Dog SS0214 96 Ounce Embossed Rim Standard Food Bowl (SS0214)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- Iconic Pet Llc Pet Bowls & Feeders