Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl
Mfr # 51414
Zoro # G003768942
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconic Pet Llc
- MFR # 51414
- Zoro # G003768942
- UPC # 601393514145
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Iconic Pet Stainless Steel Bowl provides a clean dining experience for your pet. This long lasting Non-Skid Pet/Dog bowl has a feature of sparkling finish to attract pets. This Non-Skid Iconic Pet bowl is made of stainless steel which is rust free, odor resistant and non chewable by pets. This bowl has a non skid rubber ring that prevents sliding and provides more stability so that your pet can enjoy the food. This Iconic Pet stainless steel pet food bowl provides comfort for your pet while eating or drinking. Ideal for all kinds of dogs including puppies. Bowl without rubber ring is dishwasher safe and hand wash the rubber ring separately.
Features- Product Type - Stainless Steel Non-Skid Pet Bowl.
- Set of 2.
- Capacity - 32 oz.
- Pet - Dog or Cat.
- Dimension - 10 x 10 x 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Key Set-Universal (490-241-0008)
- AFTERMARKET Water Pump Fits John Deere 401B 2520 450 350 410 440A 440 2510 401D 2030 401C (CSU80-0217)
- BRIGGS & STRATTON Carburetor (595553)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control and Disinfectants (TPS25)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- VAN NESS PLASTIC MOLDING CO Hvywgt Crock Dish Small (794201)
- ON TIME FEEDERS Lifetime Feeder with 225 lb Tripod (71236)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- MILLER MFG Heated Pet Bowl 1 QUART (3569-1)
- Iconic Pet Llc Pet Bowls & Feeders