Shop All Pet Bowls & Feeders
Iconic Pet
Iconic Pet 52402 54 oz Color Splash Designer Oval Fusion Bowl for Pet Dog; Large Green - 6 Cups
Mfr # 52402
Zoro # G903768646
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconic Pet
- MFR # 52402
- Zoro # G903768646
- UPC # 601393524021
- Country of Origin Unknown
- Category Pet Bowls & Feeders
Description
Feeding time is the best moment for pet owners to lavish their love and care. to make it all stand out you need the right kind of feeding bowl and color splash oval fusion bowl meets your expectations perfectly. This is a designer stainless steel feeding bowl that is wrapped in colorful pet exterior with cute paw prints on it. whats morethe fusion bowl has distinct legs with rubber padding. which keeps the bowl a bit raised from the floor. The interior of color splash oval fusion bowl is made of food grade stainless steel that is sparkling and sturdy. The stainless steel inner bowl is strongly fused with the plastic exterior to present a unique feeding bowl. the oval shape of the bowl is also outstanding because most of the other bowls are in a circular shape. The rubber pads on the legs of the bowl make it anti-skid and stops the pet from pushing it around. It also prevents food from spilling or the bowl from tipping over. the pad also prevents unnecessary noise due to the movement of the bowl during feeding. The padding can be removed when required. though the bowl is non-removable. the bowl is suitable for both wet and dry food. The oval fusion bowl is quite popular and in a range of 3 colors - green. brown and grey. They come in a range of three sizes - small size of 200 ml. medium size of 400 ml. and large size of 700 ml. SpecificationsCapacity: 54 OzColor: GreenSize: LargeCapacity: 54 ozMaterial: Stainless SteelDimension: 3.2" H x 9.2" W x 10.2" LCountry of Origin: IndiaWeight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Hay Bag (10283)
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- MI-T-M Hose Barb, 1/4MP x 1/4 Std Brass (23-0051)
- INTERTHERM Intertherm 903659 Roof Jacks - Flue Assy 21"-35", No Slant (903659)
- ICONIC PET 32 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 4 Cup (IC302671)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- RACK’EM RACKS RackEm Racks 4023 Apron Dispenser Rack (4023)
- MILLER MFG Miller Manufacturing 5 Gallon Double Wall Fount 9835 (9835)
- PETEDGE Stainless Steel Hanging Bowl 16oz (ZW990 20)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 32oz (ZW150 32)
- Iconic Pet Pet Bowls & Feeders