Shop All Pet Bowls & Feeders
Iconic Pet
Iconic Pet 51769 54 oz Color Splash Designer Oval Fusion Bowl for Pet Dog - Large Green ; Set of 2 - 6 Cups
Mfr # 51769
Zoro # G403768634
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconic Pet
- MFR # 51769
- Zoro # G403768634
- UPC # 601393517696
- Country of Origin Unknown
- Category Pet Bowls & Feeders
Description
Feeding time is the best moment for pet owners to lavish their love and care. to make it all stand out you need the right kind of feeding bowl and color splash oval fusion bowl meets your expectations perfectly. This is a designer stainless steel feeding bowl that is wrapped in colorful pet exterior with cute paw prints on it. whats morethe fusion bowl has distinct legs with rubber padding. which keeps the bowl a bit raised from the floor. The interior of color splash oval fusion bowl is made of food grade stainless steel that is sparkling and sturdy. The stainless steel inner bowl is strongly fused with the plastic exterior to present a unique feeding bowl. the oval shape of the bowl is also outstanding because most of the other bowls are in a circular shape. The rubber pads on the legs of the bowl make it anti-skid and stops the pet from pushing it around. It also prevents food from spilling or the bowl from tipping over. the pad also prevents unnecessary noise due to the movement of the bowl during feeding. The padding can be removed when required. though the bowl is non-removable. the bowl is suitable for both wet and dry food. The oval fusion bowl is quite popular and in a range of 3 colors - green. brown and grey. They come in a range of three sizes - small size of 200 ml. medium size of 400 ml. and large size of 700 ml. SpecificationsCapacity: 54 OzColor: GreenSize: LargeCapacity: 54 ozMaterial: Stainless SteelDimension: 3.2" H x 9.2" W x 10.2" LCountry of Origin: IndiaWeight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNESS PEST DEFENSE Up to Mice Mouse Trap, 10 PK (104-0-033)
- MUDDY Quick Stick XL, 20ft. Tall, 5 Sections (MUD-MCS0120)
- YARDGARD Chain Link Brace Band, 1-5/8" (328529C)
- BELL SPORTS BCYCL INNR TUBE RUBR 24"" (7015358)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- ICONIC PET 32 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 4 Cup (IC302671)
- NEW AGE PET Dog Brea Food Pantry/Double Diner, Antiq (EHPD404)
- PET PALS Heavy Stainless Steel Mirror Finish Dish 5 Qt (PE392042)
- FORTRESS INDUSTRIES LLC Fortex Industries Inc Feeder Pan Cr350- Black 3.5 Gallon - CR350 (380574)
- BERGAN Stainless Steel Bowl 17 cups Silver 11.2" x 11.2" x 4" (88078)
- QT DOG QT Dog SS0123 64 Ounce Standard Food Bowl (SS0123)
- Iconic Pet Pet Bowls & Feeders