Shop All Currency Holders
Iconex
Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000
Mfr # 53005
Zoro # G8175949
product price: $9.79
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Nickels
- Color Brown/Blue
- Capacity 40
- Weight 1.88 lbs
- Includes Includes 1,000 wrappers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 53005
- Zoro # G8175949
- UPC # 89243900520
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Nickels |
Color | Brown/Blue |
Capacity | 40 |
Weight | 1.88 lbs |
Includes | Includes 1,000 wrappers. |
Standards | Color-coded to meet ABA standards |
Wrapper Type | Pop-Open |
Paper Type | Kraft |
Total Dollar Value | 2 |
Description
IconexTM Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, 1000/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Filament, TPE, 1.75mm Dia., Midnight, 0.50kg (3DCH0117505)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- JUNIOR LEARNING Nouns Flashcards (JL214)
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000 (55026)
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- ICONEX Color-Coded Kraft Currency Straps, $20 Bill, $2000, Self-Stick, PK1000 (55032)
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (585087)
- Iconex Currency Holders