Shop All Security Seals
Iconex
Tamper Seal Label, 2" dia, Red/White, PK2000
Mfr # ICX90232498
Zoro # G4525233
product price: $61.99
/pk 2000, $0.03/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Weight 2.68 lbs
- Size 2" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # ICX90232498
- Zoro # G4525233
- Country of Origin United States
- Category Security Seals
Dimensions
Size | 2" dia. |
Details
Color | Red/White |
Weight | 2.68 lbs |
Description
This new solution provides proof that food and beverage orders have not been tampered with during transport to the customer. This is a new level of quality control which brings visibility to the packaged meal and shows packaging deformation if tampering has taken place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Red Chisel Tip Marker (17887)
- ZORO SELECT File Holder, 8 Compartments, 7-1/2 In. H (1DNP7)
- RDW 1 Part Padded Guest Checks, PK2000 (3136PAD)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (6310187)
- ICONEX Tamper Seal Label, 0.75 x 7, Red/White, PK2000 (ICX90232528)
- ICONEX Tamper Seal Label, 1.88 x 6, Red/White, PK2000 (ICX90232497)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- Iconex Protective Packaging