Shop All Security Seals
Iconex
Tamper Seal Label, 0.75 x 7, Red/White, PK2000
Mfr # ICX90232528
Zoro # G4525680
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red/White
- Size 0.75 x 7
- Weight 3.78 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iconex
- MFR # ICX90232528
- Zoro # G4525680
- Country of Origin United States
- Category Security Seals
Dimensions
Size | 0.75 x 7 |
Details
Color | Red/White |
Weight | 3.78 lbs |
Description
This new solution provides proof that food and beverage orders have not been tampered with during transport to the customer. This is a new level of quality control which brings visibility to the packaged meal and shows packaging deformation if tampering has taken place.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- AVERY Label, Ship, Neon, 5.5X8.5, Grn 2PK (AVE5952)
- 3M 3M Thermal Pouches, Letter Size 9 In X 11.4 In 50/Pack (TP3854-50)
- NIFTY PRODUCTS Steel Strapping Coil, 3/4"x200ft. (SST34)
- ICONEX Tamper Seal Label, 1.88 x 6, Red/White, PK2000 (ICX90232497)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Yellow, 100/Pack (OPS21086)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Red, Pk50 (F150M-2 RED50)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- Iconex Protective Packaging