Shop All Currency Holders
Iconex
Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000
Mfr # 55010
Zoro # G8175860
product price: $9.19
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination 10000
- Color Mustard
- Weight 1.061 lbs
- Includes Includes 1,000 currency straps.
- Standards Color-coded to meet ABA standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 55010
- Zoro # G8175860
- UPC # 89243900575
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | 10000 |
Color | Mustard |
Weight | 1.061 lbs |
Includes | Includes 1,000 currency straps. |
Standards | Color-coded to meet ABA standards |
Wrapper Type | Strap |
Paper Type | Kraft |
Paper Color | White |
Description
IconexTM Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, 1000 Bands/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- U-MARK 100P Fine Line Marker White (10205FL)
- WILSON JONES Ledger Sheet/Minute Book, 11x8.5, PK100 (W903-10)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- ICONEX Clear Dual Deposit Bags, Tamper Evident, Plastic, 11 x 15, PK100 (PMF-58008)
- ICONEX Color-Coded Kraft Currency Straps, $10 Bill, $1000, Self-Stick, PK1000 (55031)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- ICONEX Tubular Coin Wrappers, Pennies, $.50, Pop-Open Wrappers, PK1000 (53001)
- ICONEX Preformed Tubular Coin Wrappers, Quarters, $10, PK1000 (65072)
- HONEYWELL Low Profile Cash Box, 1 Bill, 5 Coin Slots, Key Lock, 11.6 x 8 x 1.9, Steel, Black (6212)
- Iconex Currency Holders