Shop All POS Paper Rolls
Iconex
POS Thermal Receipt Paper, PK50
Mfr # 9078-0569
Zoro # G600531307
product price: $90.89
/pk 50, $1.82/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 1/8 in x 290 ft
- Sheet Thickness 2.10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 9078-0569
- Zoro # G600531307
- Country of Origin Unknown
- Category POS Paper Rolls
Dimensions
Sheet Size | 3 1/8 in x 290 ft |
Details
Item | Receipt Paper |
Sheet Thickness | 2.10 mil |
Description
Thermal receipt paper; For point-of-sale transactions; Sold by the case of 50 rolls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 36" x 5" x 30", Kraft, 20/Bundle (55VJ42)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- Iconex POS Paper Rolls