Shop All POS Paper Rolls
Iconex
Impact Printing Carbonless Paper Rolls, 4.5 x 90ft, Wht/Canary, PK24
Mfr # 8785
Zoro # G7514220
product price: $88.99
/pk 24, $3.71/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White/Canary
- For Use With Consult Machine's User's Manual or Manufacturer
- Characteristics POS Cash Registers/Calculator—For use with Impact Printers that use a ribbon.
- Sheet Size 4.5" x 90 ft
- Weight 16.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iconex
- MFR # 8785
- Zoro # G7514220
- UPC # 50089243087851
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 4.5" x 90 ft |
Details
Item | Paper |
Paper Color | White/Canary |
For Use With | Consult Machine's User's Manual or Manufacturer |
Characteristics | POS Cash Registers/Calculator—For use with Impact Printers that use a ribbon. |
Weight | 16.09 lbs |
Color | White/Canary |
Features | End of Roll Indicator |
Rolls Per Unit | 24 |
Number of Parts | 2 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
IconexTM Impact Printing Carbonless Paper Rolls, 4.5" x 90 ft, White/Canary, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Business Card Refill Sheets, PK10 (7856000)
- SEALER SALES PC Board for YC-600HL (PCB-YC-949B-YC-600HL)
- EPSON Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25 (S045596)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ICONEX Paper, Med/Lab, 2.25""X80, 12Pk (ICX90783046)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- NASHUA 90 ft. L 2 ply Receipt Paper , 50PK (9077-3003)
- Iconex POS Paper Rolls